Skip Content
Unassembled Utility Cart,SS,65 L,1200 lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Unassembled Utility Cart,SS,65 L,1200 lb

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM11A467
  • Mfr. Model # 11A467
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 135.0 lbs

Product Details

16 gauge thickness. 1,200 lb. load capacity. 5 inch casters (2 rigid, 2 swivel).

Technical Specs

  • Caster Dia. 5"
  • Colour Silver
  • Finish Plain
  • Gauge 16
  • Item Unassembled Utility Cart
  • Number of Shelves 4
  • Load Capacity 1,200 lbs.
  • Material Stainless Steel
  • Overall Length 65"
  • Caster Type (2) Rigid, (2) Swivel
  • Overall Width 30"
  • Caster Material Polyurethane
  • Shelf Width 30"
  • Capacity per Shelf 400 lbs.
  • Distance Between Shelves 12"
  • Lip Height 1-3/4"
  • Shelf Length 60"
  • Cart Shelf Style Lipped
  • Non-Marking No
  • Assembled/Unassembled Unassembled
  • Handle Included Yes
  • Electrical Included No
  • Top Shelf Height 35"
  • Utility Cart Item Utility Cart

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list