Skip Content
Unassembled Utility Cart,SS,65 L,1200 lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Unassembled Utility Cart,SS,65 L,1200 lb

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM11A466
  • Mfr. Model # 11A466
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 98.0 lbs

Product Details

16 gauge thickness. 1,200 lb. load capacity. 5 inch casters (2 rigid, 2 swivel).

Technical Specs

  • Caster Dia. 5"
  • Colour Silver
  • Finish Plain
  • Gauge 16
  • Item Unassembled Utility Cart
  • Material Stainless Steel
  • Number of Shelves 2
  • Overall Length 65"
  • Load Capacity 1,200 lbs.
  • Overall Width 30"
  • Caster Type (2) Rigid, (2) Swivel
  • Capacity per Shelf 600 lbs.
  • Caster Material Polyurethane
  • Shelf Width 30"
  • Lip Height 1-3/4"
  • Shelf Length 60"
  • Distance Between Shelves 25"
  • Assembled/Unassembled Unassembled
  • Cart Shelf Style Lipped
  • Non-Marking No
  • Handle Included Yes
  • Utility Cart Item Utility Cart
  • Electrical Included No
  • Top Shelf Height 35"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list