Unassembled Utility Cart,SS,53 L,1200 lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Unassembled Utility Cart,SS,53 L,1200 lb

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM11A465
  • Mfr. Model # 11A465
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 115.0 lbs

Product Details

16 gauge thickness. 1,200 lb. load capacity. 5 inch casters (2 rigid, 2 swivel).

Technical Specs

  • Caster Dia. 5"
  • Colour Silver
  • Finish Plain
  • Gauge 16
  • Item Unassembled Utility Cart
  • Number of Shelves 4
  • Material Stainless Steel
  • Overall Length 53"
  • Overall Width 30"
  • Load Capacity 1,200 lbs.
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyurethane
  • Shelf Length 48"
  • Distance Between Shelves 12"
  • Capacity per Shelf 400 lbs.
  • Shelf Width 30"
  • Lip Height 1-3/4"
  • Cart Shelf Style Lipped
  • Non-Marking No
  • Utility Cart Item Utility Cart
  • Assembled/Unassembled Unassembled
  • Handle Included Yes
  • Electrical Included No
  • Top Shelf Height 35"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list