Skip Content
Unassembled Utility Cart,SS,41 L.1200 lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Unassembled Utility Cart,SS,41 L.1200 lb

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM11A461
  • Mfr. Model # 11A461
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Product Details

16 gauge thickness. 1,200 lb. load capacity. 5 inch casters (2 rigid, 2 swivel).

Technical Specs

  • Finish Plain
  • Caster Dia. 5"
  • Colour Silver
  • Item Unassembled Utility Cart
  • Gauge 16
  • Material Stainless Steel
  • Number of Shelves 4
  • Load Capacity 1,200 lbs.
  • Caster Material Polyurethane
  • Overall Width 24"
  • Caster Type (2) Rigid, (2) Swivel
  • Overall Length 41"
  • Capacity per Shelf 400 lbs.
  • Shelf Width 24"
  • Distance Between Shelves 12"
  • Lip Height 1-3/4"
  • Shelf Length 36"
  • Non-Marking No
  • Assembled/Unassembled Unassembled
  • Cart Shelf Style Lipped
  • Handle Included Yes
  • Electrical Included No
  • Utility Cart Item Utility Cart
  • Top Shelf Height 35"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list