Skip Content
Unassembled Utility Cart,SS,41 L,1200 lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Unassembled Utility Cart,SS,41 L,1200 lb

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM11A459
  • Mfr. Model # 11A459
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 67.0 lbs

Product Details

16 gauge thickness. 1,200 lb. load capacity. 5 inch casters (2 rigid, 2 swivel).

Technical Specs

  • Caster Dia. 5"
  • Finish Plain
  • Item Unassembled Utility Cart
  • Number of Shelves 4
  • Material Stainless Steel
  • Gauge 16
  • Colour Silver
  • Overall Length 41"
  • Load Capacity 1,200 lbs.
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyurethane
  • Shelf Width 18"
  • Overall Width 18"
  • Capacity per Shelf 400 lbs.
  • Distance Between Shelves 12"
  • Lip Height 1-3/4"
  • Shelf Length 36"
  • Assembled/Unassembled Unassembled
  • Non-Marking No
  • Cart Shelf Style Lipped
  • Handle Included Yes
  • Electrical Included No
  • Top Shelf Height 35"
  • Utility Cart Item Utility Cart

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list