Unassembled Utility Cart,SS,41 L,1200 lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Unassembled Utility Cart,SS,41 L,1200 lb

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM11A458
  • Mfr. Model # 11A458
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.0 lbs

Product Details

16 gauge thickness. 1,200 lb. load capacity. 5 inch casters (2 rigid, 2 swivel).

Technical Specs

  • Caster Dia. 5"
  • Colour Silver
  • Gauge 16
  • Finish Plain
  • Item Unassembled Utility Cart
  • Number of Shelves 2
  • Load Capacity 1,200 lbs.
  • Material Stainless Steel
  • Overall Width 18"
  • Caster Material Polyurethane
  • Overall Length 41"
  • Caster Type (2) Rigid, (2) Swivel
  • Shelf Width 18"
  • Capacity per Shelf 600 lbs.
  • Distance Between Shelves 25"
  • Lip Height 1-3/4"
  • Shelf Length 36"
  • Assembled/Unassembled Unassembled
  • Handle Included Yes
  • Cart Shelf Style Lipped
  • Non-Marking No
  • Utility Cart Item Utility Cart
  • Top Shelf Height 35"
  • Electrical Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list