Unassembled Utility Cart,SS,29 L,1200 lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Unassembled Utility Cart,SS,29 L,1200 lb

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM11A454
  • Mfr. Model # 11A454
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.55 lbs

Product Details

16 gauge thickness. 1,200 lb. load capacity. 5 inch casters (2 rigid, 2 swivel).

Technical Specs

  • Caster Dia. 5"
  • Finish Plain
  • Item Unassembled Utility Cart
  • Colour Silver
  • Gauge 16
  • Material Stainless Steel
  • Load Capacity 1,200 lbs.
  • Number of Shelves 2
  • Overall Length 29"
  • Overall Width 18"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyurethane
  • Shelf Width 18"
  • Distance Between Shelves 25"
  • Capacity per Shelf 600 lbs.
  • Shelf Length 24"
  • Lip Height 1-3/4"
  • Assembled/Unassembled Unassembled
  • Electrical Included No
  • Cart Shelf Style Lipped
  • Non-Marking No
  • Handle Included Yes
  • Top Shelf Height 35"
  • Utility Cart Item Utility Cart

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list