Unassembled Utility Cart,SS,24 W,1200 lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Unassembled Utility Cart,SS,24 W,1200 lb

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM11A460
  • Mfr. Model # 11A460
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.0 lbs

Product Details

16 gauge thickness. 1,200 lb. load capacity. 5 inch casters (2 rigid, 2 swivel).

Technical Specs

  • Caster Dia. 5"
  • Colour Silver
  • Finish Plain
  • Gauge 16
  • Item Unassembled Utility Cart
  • Load Capacity 1200 lbs.
  • Overall Length 41"
  • Overall Width 24"
  • Number of Shelves 2
  • Material Stainless Steel
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyurethane
  • Shelf Width 24"
  • Distance Between Shelves 25"
  • Capacity per Shelf 600 lb.
  • Lip Height 1-3/4"
  • Shelf Length 36"
  • Cart Shelf Style Lipped
  • Top Shelf Height 35"
  • Handle Included Yes
  • Non-Marking No
  • Assembled/Unassembled Unassembled
  • Electrical Included No
  • Utility Cart Item Utility Cart

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list