!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REPLACEMENT LENS, PC, GREY, HYDROSHIELD ANTI-FOG, ANTO-SCRATCH, UNIVERSAL, CSA, UV

REPLACEMENT LENS, PC, GREY, HYDROSHIELD ANTI-FOG, ANTO-SCRATCH, UNIVERSAL, CSA, UV

HONEYWELL UVEX

REPLACEMENT LENS, PC, GREY, HYDROSHIELD ANTI-FOG, ANTO-SCRATCH, UNIVERSAL, CSA, UV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT LENS, PC, GREY, HYDROSHIELD ANTI-FOG, ANTO-SCRATCH, UNIVERSAL, CSA, UV

REPLACEMENT LENS, PC, GREY, HYDROSHIELD ANTI-FOG, ANTO-SCRATCH, UNIVERSAL, CSA, UV

HONEYWELL UVEX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # UVXS6960HS
  • Mfr. Model # S6960HS
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 1277
  • Shipping Weight 0.058 lbs

Product Details

These universal replacement lenses with 99.9 % UV protection are made of polycarbonate and come in grey. They are suitable for use with Genesis XC general eyewear and meet the CSA Z94.3 standard. The HydroShield anti-fog, anti-scratch lenses feature a ratchet adjustable temple.

Technical Specs

  • Item Replacement Lens
  • Compatible with Product Type All Eyewear
  • Eyewear Size Universal
  • Includes Anti-Fog Lens Coating Yes
  • Lens Colour Gray
  • Standards CSA/ANSI
  • Lens Coating Anti-Fog, Scratch Resistant
  • Compatible with Brand Uvex
  • Compatible with Series Genesis XC
  • For Use With Genesis XC General Eyewear
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Material Polycarbonate
  • UV Protection 99.9 %

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list