Skip Content
UVEX TURBOSHIELD PC VISOR GRAY UC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UVEX TURBOSHIELD PC VISOR GRAY UC

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS9570
  • Mfr. Model # S9570
  • UNSPSC # 46181702
  • CATALOGUE PAGE # 2533
  • Shipping Weight 0.6 lbs

Technical Specs

  • Includes Replacement Visor Only
  • Standards ANSI Z87.1+ and certified to CSA Z94.3 when used with Turboshield headgear and hardhat adapter
  • Item Visor
  • Visor Width 15-7/8"
  • Dielectric Protection Yes
  • Visor Thickness 2.2 mm at Optical Axis
  • Visor Height 9"
  • Visor Color Gray
  • Visor Material Polycarbonate
  • For Use With TURBOSHIELD Headgear and Hardhat Adapter Only
  • Features Uncoated Polycarbonate Toric Visor Protects From Debris Impact and Chemical Splash, Must Be Used In Conjunction With Primary Eye Protection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list