UVEX STEALTH, GRY BODY,GRY AF LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UVEX STEALTH, GRY BODY,GRY AF LENS

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3961HS
  • Mfr. Model # S3961HS
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2524
  • Shipping Weight 0.274 lbs

Technical Specs

  • Size OSFA
  • Frame Colour Gray
  • Lens Colour Gray
  • Lens Coating Anti-Fog
  • Frame Material Elastomer Rubber
  • Standards ANSI Z87.1-2010, CSA Z94.3, MIL-PRF-31013, CLAUSE 3.5.1.1
  • UV Protection 99.99%
  • Lens Material Polycarbonate
  • Gender Unisex
  • Frame Design Goggles
  • Foam Lined No
  • Item Safety Glasses
  • Series HydroShield
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list