Skip Content
Discontinued with Replacement
UVEX SOLARPRO GRY/YEL GRY XTR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

UVEX SOLARPRO GRY/YEL GRY XTR LENS

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXSX0401X
  • Mfr. Model # SX0401X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2508
  • Shipping Weight 0.11 lbs
Suggested Replacement Product
FRAME RUBBERIZED FUEL2 BK GREY LENS

Your Price: NA

Product Details

UVEX Solarpro(TM) Safety Glasses. Soft, flexible nosepiece and temple tips prevent slippage and provide comfortable fit. 100% dielectric. Meets ANSI Z87+ (High Impact) standard. Gray and Yellow frame. Gray Lens, Uvextreme Anti-fog.

Technical Specs

  • Item Safety Glasses
  • Lens Coating Anti-Fog
  • Frame Colour Gray and Yellow Frame
  • Lens Colour Gray
  • Standards ANSI Z87.1-2003
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • UV Protection 99.90%
  • Temple Style Adjustable
  • Primary Lens Color Gray
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Series SolarPro Series
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Colour DISCONTINUED
  • Foam Lined No
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list