Skip Content
UVEX SOLARPRO GRY/YEL CLR XTR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

UVEX SOLARPRO GRY/YEL CLR XTR LENS

UVEX BY HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXSX0400X
  • Mfr. Model # SX0400X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2508
  • Shipping Weight 0.11 lbs

Product Details

UVEX Solarpro(TM) Safety Glasses. Soft, flexible nosepiece and temple tips prevent slippage and provide comfortable fit. 100% dielectric. Meets ANSI Z87+ (High Impact) standard. Gray and Yellow frame. Clear lens, Uvextreme Anti-Fog Gray Lens, Supra-Dura Anti-Scratch.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Gray and Yellow Frame
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Standards ANSI Z87.1-2003
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • UV Protection 99.90%
  • Temple Style Adjustable
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Series SolarPro Series
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Colour DISCONTINUED
  • Foam Lined No
  • Polarized Lens No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List