Skip Content
UVEX SOLARPRO GRY/RED PHOTO AF/HC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

UVEX SOLARPRO GRY/RED PHOTO AF/HC

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXSX0406
  • Mfr. Model # SX0406
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2508
  • Shipping Weight 0.11 lbs

Product Details

UVEX Solarpro(TM) Safety Glasses. Soft, flexible nosepiece and temple tips prevent slippage and provide comfortable fit. 100% dielectric. Meets ANSI Z87+ (High Impact) standard. Gray and Red Frame. Gray Photochromic Lens, Anti-fog/Hardcoat.

Technical Specs

  • Frame Material Nylon
  • Lens Colour Photochromic
  • Item Safety Glasses
  • Standards ANSI Z87.1-2003
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Colour Gray/Red
  • Lens Material Polycarbonate
  • Temple Style Adjustable
  • UV Protection 99.90%
  • Photochromatic Lens Yes
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Series SolarPro Series
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Foam Lined No
  • Polarized Lens No
  • Temple Colour DISCONTINUED

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list