Discontinued with Replacement
UVEX SOLARPRO GRY/RED GRY POLAR HC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

UVEX SOLARPRO GRY/RED GRY POLAR HC

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXSX0405
  • Mfr. Model # SX0405
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2508
  • Shipping Weight 0.11 lbs
Suggested Replacement Product
EYEWEAR,BLK FRM/ESPRESSO POLARZD HC

Your Price: NA

Product Details

UVEX Solarpro(TM) Safety Glasses. Soft, flexible nosepiece and temple tips prevent slippage and provide comfortable fit. 100% dielectric. Meets ANSI Z87+ (High Impact) standard. Gray and Red Frame. Gray Polarized Lens, Hardcoat.

Technical Specs

  • Item Safety Glasses
  • Size Universal
  • Frame Colour Gray/Red
  • Frame Material Nylon
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2003
  • Lens Colour Polarized
  • UV Protection 99.90%
  • Temple Style Ratcheting Hinge
  • Frame Design Wraparound
  • Primary Lens Color Gray
  • Polarized Lens Yes
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Series SolarPro Series
  • Gender Unisex
  • Eyewear Frame Design Wraparound

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list