UVEX SOLARPRO GRY/BLU SIL MIR HC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

UVEX SOLARPRO GRY/BLU SIL MIR HC

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXSX0403
  • Mfr. Model # SX0403
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2508
  • Shipping Weight 0.11 lbs

Product Details

UVEX Solarpro(TM) Safety Glasses. Soft, flexible nosepiece and temple tips prevent slippage and provide comfortable fit. 100% dielectric. Meets ANSI Z87+ (High Impact) standard. Gray and Blue Frame. Silver Mirror, Hardcoat.

Technical Specs

  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Frame Colour Blue Gray
  • Lens Colour Silver Mirror
  • Frame Material Nylon
  • Standards ANSI Z87.1-2003
  • Lens Material Polycarbonate
  • UV Protection 99.90%
  • Temple Style Adjustable
  • Primary Lens Color Mirror
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Series SolarPro Series
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Colour DISCONTINUED
  • Polarized Lens No
  • Foam Lined No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list