Skip Content
UVEX SOLARPRO GRY/BLU REF 50 SD HC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

UVEX SOLARPRO GRY/BLU REF 50 SD HC

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXSX0402
  • Mfr. Model # SX0402
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2508
  • Shipping Weight 0.11 lbs

Product Details

UVEX Solarpro(TM) Safety Glasses. Soft, flexible nosepiece and temple tips prevent slippage and provide comfortable fit. 100% dielectric. Meets ANSI Z87+ (High Impact) standard. Gray and Blue Frame. SCT-Reflect 50 lens, Supra-Dura Anti-scratch.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Blue Gray
  • Lens Coating Scratch-Resistant
  • Frame Material Nylon
  • Lens Colour SCT-Reflect 50
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2003
  • UV Protection 99.90%
  • Temple Style Adjustable
  • Primary Lens Color Gray
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Series SolarPro Series
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Colour DISCONTINUED
  • Polarized Lens No
  • Foam Lined No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list