UVEX MERCURY BLK SLMIR HC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UVEX MERCURY BLK SLMIR HC

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS1504
  • Mfr. Model # S1504
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2509
  • Shipping Weight 0.028 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black/Gray
  • Lens Coating Scratch-Resistant
  • Lens Colour Silver Mirror
  • Series Mercury(TM)
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • Lens Material Polycarbonate
  • Temple Colour Black
  • UV Protection 99.9%
  • Gender Unisex
  • Primary Lens Color Mirror
  • Eyewear Frame Style Half-Frame
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Temple Style Non-Adjustable
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Primary Frame Color Multi-Colour
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list