UVEX MERCURY BLK GRY HC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UVEX MERCURY BLK GRY HC

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS1501
  • Mfr. Model # S1501
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2509
  • Shipping Weight 0.05 lbs

Technical Specs

  • Frame Colour Black/Gray
  • Lens Coating Scratch-Resistant
  • Lens Colour Gray
  • Item Safety Glasses
  • Series Mercury(TM)
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • Lens Material Polycarbonate
  • Temple Colour Black
  • UV Protection 99.9%
  • Gender Unisex
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Primary Lens Color Gray
  • Temple Style Non-Adjustable
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Photochromatic Lens No
  • Metal Detectable Yes
  • Polarized Lens No
  • X-Ray Detectable Yes
  • Primary Frame Color Multi-Colour
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list