UVEX MERCURY BLK BLMIR HC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UVEX MERCURY BLK BLMIR HC

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS1505
  • Mfr. Model # S1505
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2509
  • Shipping Weight 0.01 lbs

Technical Specs

  • Frame Colour Black/Gray
  • Lens Coating Scratch-Resistant
  • Item Safety Glasses
  • Lens Colour Blue Mirror
  • Frame Material Polycarbonate
  • Series Mercury(TM)
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • UV Protection 99.9%
  • Lens Material Polycarbonate
  • Temple Colour Black
  • Gender Unisex
  • Primary Lens Color Blue
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Temple Style Non-Adjustable
  • Foam Lined No
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Primary Frame Color Multi-Colour
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list