Skip Content
UVEX MERCURY BLK AMB AF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UVEX MERCURY BLK AMB AF

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS1502X
  • Mfr. Model # S1502X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2509
  • Shipping Weight 0.005 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black/Gray
  • Lens Coating Anti-Fog
  • Lens Colour Amber
  • Series Mercury(TM)
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • Lens Material Polycarbonate
  • Gender Unisex
  • UV Protection 99.9%
  • Temple Colour Black
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Amber
  • Eyewear Size Universal
  • Temple Style Non-Adjustable
  • Foam Lined No
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Metal Detectable Yes
  • Primary Frame Color Multi-Colour
  • X-Ray Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list