UVEX GOGGLE BLK/SH5 UVEXTRA AF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UVEX GOGGLE BLK/SH5 UVEXTRA AF

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3545X
  • Mfr. Model # S3545X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Item Goggles
  • Lens Coating Anti-Fog
  • Frame Colour Matte Black
  • Venting Indirect
  • Frame Material PVC
  • Standards ANSI Z8.1-2010, CSA Z94.3
  • Lens Colour Shade 5.0
  • Lens Material Polycarbonate
  • UV Protection 99.99%
  • Strap Material Neoprene Rubber
  • Primary Lens Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list