UVEX GENESIS ESPRESSO HS RPL LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UVEX GENESIS ESPRESSO HS RPL LENS

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS6901HS
  • Mfr. Model # S6901HS
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2524
  • Shipping Weight 0.058 lbs

Technical Specs

  • Lens Coating Anti-Fog
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Lens Material Polycarbonate
  • Size OSFA
  • Lens Colour Espresso
  • UV Protection 99.99%
  • Gender Unisex
  • Foam Lined No
  • Item Replacement Lens
  • Series Genesis
  • Eyewear Size Universal
  • Primary Lens Color Brown

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list