Skip Content
UVEX GENESIS BLK FRM, CLR AF LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UVEX GENESIS BLK FRM, CLR AF LENS

UVEX BY HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3200HS
  • Mfr. Model # S3200HS
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2524
  • Shipping Weight 0.157 lbs

Technical Specs

  • Lens Coating Anti-Fog
  • Frame Colour Black
  • Frame Material Polycarbonate
  • Lens Colour Clear
  • Standards ANSI Z87.1-2010, CSA Z94.3, The U.S. Military Ballistic Impact Resistance Requirements for Eyewear (MIL-PRF-31013, CLAUSE 3.5.1.1)
  • Lens Material Polycarbonate
  • UV Protection 99.99%
  • Temple Style Spatulite
  • Gender Unisex
  • Temple Colour Black
  • Foam Lined No
  • Item Safety Glasses
  • Series Genesis(R)
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Metal Detectable No
  • Primary Frame Color Black
  • X-Ray Detectable No
  • Polarized Lens No
  • Eyewear Frame Style Half-Frame
  • Eyewear Frame Design Wraparound
  • Includes Adjustable Temple
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List