UVEX CARBONVISION GRY DURA FAB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UVEX CARBONVISION GRY DURA FAB

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS1651DF
  • Mfr. Model # S1651DF
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2529
  • Shipping Weight 0.17 lbs

Technical Specs

  • Frame Colour Black
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Colour Gray
  • Frame Material Polypropylene, TPU
  • Item Gray with Fabric Band
  • Standards ANSI Z81.1-2010, CSA Z94.3
  • UV Protection 99.9%
  • Lens Material Polycarbonate
  • Strap Material Fabric
  • Eyewear Size Universal
  • Primary Lens Color Gray
  • Includes Gray Strap
  • Eyewear Venting Non-Vented

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list