UVEX CARBONVISION CLR DURA NEO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UVEX CARBONVISION CLR DURA NEO

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS1650D
  • Mfr. Model # S1650D
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2529
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Clear with Neoprene Band
  • Frame Colour Black
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Colour Clear
  • Frame Material Polypropylene, TPU
  • Standards ANSI Z81.1-2010, CSA Z94.3
  • Lens Material Polycarbonate
  • Strap Material Neoprene
  • UV Protection 99.9%
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Includes Neoprene Strap
  • Eyewear Venting Non-Vented

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list