Skip Content
UVEX CARBONVISION CLR DURA FAB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UVEX CARBONVISION CLR DURA FAB

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS1650DF
  • Mfr. Model # S1650DF
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2529
  • Shipping Weight 0.17 lbs

Technical Specs

  • Item Clear with Fabric Band
  • Frame Colour Black
  • Lens Colour Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Standards ANSI Z81.1-2010, CSA Z94.3
  • Frame Material Polypropylene, TPU
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Strap Material Fabric
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Includes Gray Strap
  • Eyewear Venting Non-Vented

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list