UVEX BAYONET BLK SCTGY UVXTRM ANTFG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

UVEX BAYONET BLK SCTGY UVXTRM ANTFG

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS0505X
  • Mfr. Model # S0505X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2506
  • Shipping Weight 0.16 lbs

Product Details

Uvex Bayonet strikes the perfect balance between protection, comfort and styling. Our proprietary Floating Lens(R) and flexible wrap-around brow comfortably fit a wide variety of wearers while our Uvextreme(R) anti-fog coating keeps lenses clear. Available with a SCT-Gray lens to reduce glare and offers peripheral infrared radiation protection.

Technical Specs

  • Item Safety Glasses
  • Lens Coating Anti-Fog
  • Lens Colour SCT-Gray
  • Series Bayonet(TM)
  • Frame Colour Gloss Black/Gray
  • Frame Material Polycarbonate
  • Standards ANSI-Z87.1-2010, CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Colour Black
  • Gender Unisex
  • Eyewear Frame Style Half-Frame
  • Photochromatic Lens No
  • Primary Lens Color Gray
  • Eyewear Size Universal
  • Temple Style Nonadjustable
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Polarized Lens No
  • Primary Frame Color Multi-Colour

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list