UVEX BAYONET BLK REF50 SUPRA DURA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

UVEX BAYONET BLK REF50 SUPRA DURA

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS0504
  • Mfr. Model # S0504
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2506
  • Shipping Weight 0.11 lbs

Product Details

Uvex Bayonet strikes the perfect balance betweent protection, comfort, and styling. Our proprietary Floating Lens(R) and flexible wrap-around brow comfortably fit a wide variety of wearers while our Supra-Dura(R) advanced anti-scratch coating keeps lenses clear. Available with a SCT-Reflect 50 lens ideal for varying light conditions.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Gloss Black/Gray
  • Lens Coating Scratch-Resistant
  • Lens Colour SCT-Reflect 50
  • Series Bayonet(TM)
  • Frame Material Polycarbonate
  • Standards ANSI-Z87.1-2010, CSA Z94.3
  • UV Protection 99.9%
  • Lens Material Polycarbonate
  • Temple Colour Black
  • Gender Unisex
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Gray
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Temple Style Nonadjustable
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Polarized Lens No
  • Primary Frame Color Multi-Colour

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list