Discontinued with Replacement
UVEX BAYONET BLK LOWIR UVXTRM ANTFG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

UVEX BAYONET BLK LOWIR UVXTRM ANTFG

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS0509X
  • Mfr. Model # S0509X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2506
  • Shipping Weight 0.1 lbs
Suggested Replacement Product
GLASSES CLEAR CSA

Your Price: NA

Product Details

Uvex Bayonet strikes the perfect balance between protection, comfort, and styling. Our proprietary Floating Lens(R) and flexible wrap-around brow comfortably fit a wide variety of wearers while our Uvextreme(R) anti-fog coating keeps lenses clear. Available with an SCT-Low lens when peripheral infrared radiation protection is required.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Gloss Black/Gray
  • Lens Coating Anti-Fog
  • Lens Colour SCT-Low IR
  • Series Bayonet(TM)
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • Temple Colour Black
  • Gender Unisex
  • Eyewear Size Universal
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Gray
  • Photochromatic Lens No
  • Temple Style Nonadjustable
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Primary Frame Color Multi-Colour
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list