UVEX BAYONET BLK CLR SUPRA DURA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

UVEX BAYONET BLK CLR SUPRA DURA

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS0500
  • Mfr. Model # S0500
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2506
  • Shipping Weight 1.0 lbs

Product Details

Uvex Bayonet strikes the perfect balance between protection, comfort, and styling. Our proprietary Floating Lens(R) and flexible wrap-around brow comfortably fit a wide variety of wearers while our Supra-Dura(R) advanced anti-scratch coating keeps lenses clear so workers can work safely. Availbable with a clear lens, ideal for indoor work applications.

Technical Specs

  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Frame Colour Gloss Black/Gray
  • Lens Colour Clear
  • Frame Material Polycarbonate
  • Series Bayonet(TM)
  • Standards ANSI-Z87.1-2010, CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Gender Unisex
  • Temple Colour Black
  • Temple Style Tapered
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Foam Lined No
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Metal Detectable Yes
  • Polarized Lens No
  • Primary Frame Color Multi-Colour
  • X-Ray Detectable Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list