UVEX BAYONET BLK AMB UVXTRM ANTFG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

UVEX BAYONET BLK AMB UVXTRM ANTFG

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS0502X
  • Mfr. Model # S0502X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2506
  • Shipping Weight 0.011 lbs

Product Details

Uvex Bayonet strikes the perfect balance between protection, comfort, and styling. Our proprietary Floating Lens(R) and flexible wrap-around brow comfortably fit a wide variety of wearers while our Uvextreme(R) anti-fog coating keeps lenses clear so workers can work safely. Available with an amber lens ideal for low-light applications.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Gloss Black/Gray
  • Lens Colour Amber
  • Lens Coating Anti-Fog
  • Frame Material Polycarbonate
  • Series Bayonet(TM)
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Gender Unisex
  • Standards ANSI-Z87.1-2010, CSA Z94.3
  • Temple Colour Black
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Amber
  • Eyewear Size Universal
  • Temple Style Nonadjustable
  • Foam Lined No
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Primary Frame Color Multi-Colour
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list