Skip Content
UV RESISTANT TYRAP 14,5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

UV RESISTANT TYRAP 14,5 IN

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSTY244MX
  • Mfr. Model # TY244MX
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Black
  • Length 14.50"
  • Item Cable Tie
  • Design Standard
  • Tool Code A
  • Indoor/Outdoor Indoor and Outdoor
  • Resists Weather
  • Material Nylon 6/6
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Width 0.14"
  • Thickness 0.04"
  • Tensile Strength 30 lbs.
  • Max. Bundle Dia. 4.00"
  • Standards UL Listed
  • Metal Detectable No
  • Basic Material Nylon
  • UL Type 21
  • Locking Style Stainless Steel Barb
  • Approximate Length 14-1/2"
  • Cable Tie Duty Miniature

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List