Skip Content
UV RATED MULTI TAPCONNECTOR,10AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UV RATED MULTI TAPCONNECTOR,10AWG

BURNDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22C281
  • Mfr. Model # 22C281
  • UNSPSC # 39121408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item UV Rated Multi Tap Connector
  • Max. Conductor Size 350 kcmil
  • Body Material Plastisol covered Aluminum body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list