!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UV RATED MULTI TAPCONNECTOR,10AWG

UV RATED MULTI TAPCONNECTOR,10AWG

BURNDY

UV RATED MULTI TAPCONNECTOR,10AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UV RATED MULTI TAPCONNECTOR,10AWG

UV RATED MULTI TAPCONNECTOR,10AWG

BURNDY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG22C283
  • Mfr. Model # 22C283
  • UNSPSC # 39121408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Insulated Multitap Connector
  • Colour Black
  • For Conductor Material Aluminum, Copper
  • For Stranded Copper Wire Size - Maximum 350 kcmil
  • Hex Size 5/16 in
  • Maximum Operating Temperature 194 Degrees F
  • Mounting Hole Size Not Applicable
  • RoHS Compliant Yes
  • Compatible with Product Type Code Conductor
  • Direct Burial Rated No
  • Overall Length 4.63 in
  • Screw Material Aluminum
  • Strip Length 1 3/8 in
  • Torque 275 in-lb
  • Body Material Aluminum
  • Finish Unplated
  • For Stranded Copper Wire Size - Minimum 10 AWG
  • Head Style Hex
  • Insulation Material Plastisol
  • Maximum Voltage 600V
  • Number of Ports 2
  • Standards UL, CSA
  • Connector Type Double-Sided Entry
  • Minimum Operating Temperature -40 Degrees F
  • Overall Width 1.34 in
  • Special Features Insulated, Oxide Inhibitor Pre-Installed Inhibits Moisture and Contaminants From Entering the Contact Area, Saves Time by Eliminating the Need for Taping, UV Rated
  • Tap Shape T

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list