Skip Content
UV FLASHLIGHT, LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UV FLASHLIGHT, LED

TEKTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9LHH4
  • Mfr. Model # 9LHH4
  • UNSPSC # 39111516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Includes Bungee Wrist Lanyard, Rubber Glare Guard
  • Length 7.37"
  • Item Industrial Handheld Flashlight
  • Number of Batteries 3
  • Batteries Included Yes
  • Lamp Type Ultra-Violet LED
  • Body Colour Black
  • Lens Material Lexan
  • Body Dia. 0.9"
  • Replacement Lamp 3A-4405-385
  • Beam Distance 1 m
  • Water Penetration Rating IPX8
  • Rechargeable No
  • Battery Burn Time 20 hr.
  • Lamp Life 10,000 hr.
  • Drop Rating 3.0 m
  • Safety Rated Not Safety Rated
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA
  • Flashlight Grouping Type Handheld Flashlight
  • Switch Type Twist
  • Manufacturers Warranty Length Limited Lifetime
  • Standards CE
  • Light Output Modes High
  • Weight with Batteries 4.48 oz.
  • Lumens Range 50 - 99
  • Special Light Output Mode No Special Light Output
  • Flashlight Grade Industrial
  • Run Time on High Setting 20 hr.
  • Flashlight Beam Type Fixed
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list