Skip Content
UV DYE IN JECTION GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UV DYE IN JECTION GUN

ROBINAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBN16355
  • Mfr. Model # 16355
  • UNSPSC # 41111932
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Application Used to Inject UV Dye into an A/C System to Help Locate Refrigerant Leaks
  • Includes R134a Hose with R12 Adapter and 4 Universal A/C Dye Cartridges
  • Item UV Dye Injection Kit
  • Features -
  • Material -
  • Number of Pieces -
  • Type A/C
  • Used For -
  • Displays -
  • Standards SAE 2297

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list