UTILITY XL BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UTILITY XL BLK

PROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO812XL-BLACK
  • Mfr. Model # 812XL-BLACK
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Colour Black
  • Item Mechanics Gloves
  • Application Material Handling, Picking/Packing, Warehousing/Distribution, Assembly/Fabrication, Landscaping, Maintenance, Freight/Baggage
  • Size X-Large
  • Cuff Woven Elastic
  • Palm Material Amara Synthetic Leather
  • Palm Construction Amara Synthetic Leather
  • Lining Unlined
  • Thumb Style Terry Cloth
  • Finger Style Full Finger
  • Back Material Airmesh
  • Sub-Category Leather
  • Closure Type Hook-and-Loop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list