UTILITY TRAY - 40X48 ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UTILITY TRAY - 40X48 ID

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT1036
  • Mfr. Model # 1036
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 2694
  • Shipping Weight 22.0 lbs

Product Details

Ultra-utility trays(R). Heavy-duty polyethylene construction - will not rust or corrode. Ribbed bottom keeps cans, pails, and other containers elevated above small spills or leaks. Nestable for easy storage when not in use.

Technical Specs

  • Height 3-1/2"
  • Length 40"
  • Item Spill Tray
  • Colour Black
  • Material Polyethylene
  • Spill Capacity 30 gal.
  • Width 48"
  • Inside Dia. 176"
  • Outside Dia. 176-1/2"
  • Includes Tray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list