UTILITY SUSPENDER MILITARY GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UTILITY SUSPENDER MILITARY GREEN

THE PERFECT BUNGEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUKCUS16CG
  • Mfr. Model # CUS16CG
  • UNSPSC # 31151903
  • CATALOGUE PAGE # 3227
  • Shipping Weight 0.072 lbs

Product Details

Use for multiple applications. Great for wrapping around an item and suspending. Military green, 16 inches long.

Technical Specs

  • Includes (1) Cord
  • Item Bungee Cord
  • Colour Military Green
  • Length 16"
  • Body Material Polyurethane
  • End Type Polyurethane Loop
  • Diameter 5/16"
  • For Use With Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
  • Hardware Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list