Skip Content
UTILITY STAND SS30X30X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UTILITY STAND SS30X30X24

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KRE4
  • Mfr. Model # 2KRE4
  • UNSPSC # 56111803
  • CATALOGUE PAGE # 2025
  • Shipping Weight 48.5 lbs

Technical Specs

  • Width 30"
  • Height 24 to 25"
  • Depth 30"
  • Gauge 16 ga.
  • Colour Gray
  • Includes Flat Top and Galvanized Undershelf
  • Item Work Table
  • Load Capacity 600 lb.
  • Workbench/Table Assembly Unassembled
  • Top Thickness 1-1/2"
  • Workbench/Table Leg Type Straight
  • Workbench/Table Surface Material Stainless Steel
  • Work Table Item Fixed Height Work Table
  • Workbench/Table Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list