UTILITY STAND SS24X24X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UTILITY STAND SS24X24X24

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KRE3
  • Mfr. Model # 2KRE3
  • UNSPSC # 56111803
  • CATALOGUE PAGE # 2025
  • Shipping Weight 54.0 lbs

Technical Specs

  • Height 24 to 25"
  • Depth 24"
  • Width 24"
  • Colour Gray
  • Gauge 16 ga.
  • Item Work Table
  • Includes Flat Top and Galvanized Undershelf
  • Load Capacity 600 lb.
  • Top Thickness 1-1/2"
  • Workbench/Table Assembly Unassembled
  • Workbench/Table Surface Material Stainless Steel
  • Workbench/Table Leg Type Straight
  • Workbench/Table Frame Material Steel
  • Work Table Item Fixed Height Work Table

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list