Skip Content
UTILITY SINK,THERMOPLASTIC,WITH LEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UTILITY SINK,THERMOPLASTIC,WITH LEG

MUSTEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RLN7
  • Mfr. Model # 1RLN7
  • UNSPSC # 30181504
  • CATALOGUE PAGE # 1767
  • Shipping Weight 18.72 lbs

Technical Specs

  • Includes Adjustable Leg Levelers
  • Item Utility Sink
  • Standards IAPMO, ANSI Specification 124.6, And CSA
  • Mounting Type Floor
  • Number of Holes 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list