Skip Content
UTILITY SINK,SINGLE BOWL 24 X 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UTILITY SINK,SINGLE BOWL 24 X 36

ADVANCE TABCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11U344
  • Mfr. Model # 11U344
  • UNSPSC # 30181504
  • CATALOGUE PAGE # 1766
  • Shipping Weight 68.0 lbs

Technical Specs

  • Gauge 16
  • Includes Basket Drain
  • Item Utility Sink
  • Number of Holes 2
  • Mounting Type Floor
  • ADA Compliant No
  • Back Splash 8"
  • Bowl Size 24" x 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list