UTILITY SHELF BRCKT 8 LX6 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UTILITY SHELF BRCKT 8 LX6 IN H

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RBW9
  • Mfr. Model # 1RBW9
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Finish -
  • For Use With -
  • Colour White
  • Includes -
  • Length (In.) 8
  • Height (In.) 6
  • Item Utility Shelf Bracket
  • Load Capacity (Lb.) 50
  • Material Steel
  • Type Utility
  • Package Quantity 1
  • Size (In.) -
  • Max. Rod Dia. (In.) -
  • Hardware Not Included
  • Stanley Class Number -
  • Width (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list