Skip Content
UTILITY SHELF BRCKT 12 LX8 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UTILITY SHELF BRCKT 12 LX8 IN H

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RBY3
  • Mfr. Model # 1RBY3
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Colour White
  • For Use With -
  • Height (In.) 8"
  • Includes -
  • Finish -
  • Item Utility Shelf Bracket
  • Load Capacity (Lb.) 175
  • Length (In.) 12"
  • Size (In.) -
  • Package Quantity 1
  • Material Steel
  • Max. Rod Dia. (In.) -
  • Stanley Class Number -
  • Type Heavy Duty
  • Width (In.) -
  • Hardware Not Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list