UTILITY PUMP 115VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

UTILITY PUMP 115VAC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UXL9
  • Mfr. Model # 5UXL9
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Amps AC 1.6
  • GPH of Water @ 1 Ft. of Head 360
  • Application Use to Empty Waterbeds, Drain Water Heaters or Aquariums, Pump Out Basement, Transfer Water to RV, Pump Boat Bilges, Pump Out Stock Tanks or Water Transfer. For Use With Nonflammable Liquids
  • GPH of Water @ 10 Ft. of Head 300
  • GPH of Water @ 20 Ft. of Head 270
  • GPH of Water @ 30 Total Ft. of Head 198
  • GPH of Water @ 5 Total Ft. of Head 342
  • GPH of Water @ 40 Total Ft. of Head 90
  • GPM of Water @ 10 Ft. of Head 5.25
  • GPM of Water @ 20 Ft. of Head 4.5
  • GPM of Water @ 40 Ft. of Head 1.5
  • GPM of Water @ 30 Ft. of Head 2.3
  • GPM of Water @ 5 Ft. of Head 5.6
  • HP 1/10
  • Height (In.) 4-1/2
  • Item Utility Pump
  • Includes Two Impellers, Gasket
  • Inlet/Outlet (In.) 3/8 ID: 3/4 OD Garden Hose
  • Length (In.) 6-3/4
  • Max. Head (Ft.) 48
  • Max. Liquid Temp. (F) 140
  • Thermal Protection Automatic
  • Shaft Dia. (In.) 0.315
  • Type Compact Flexible Impeller
  • Body Material Stainless Steel
  • Bearings Ball
  • Width (In.) 4
  • Cord 6 Ft
  • Duty Intermittent
  • Impeller Buna-N
  • Motor Enclosure Open
  • Max. Pressure (PSI) 20.9
  • Self-Priming Yes
  • RPM 5000
  • Motor Type Universal AC/DC
  • Seals Buna N Radial Lip
  • Voltage 115V
  • Max. Suction Lift (Ft.) 7
  • Shaft Material Stainless Steel
  • Pumps Up To (Ft.) 48.3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list