UTILITY PULL STEEL 6 1/2IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UTILITY PULL STEEL 6 1/2IN L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WAD7
  • Mfr. Model # 1WAD7
  • UNSPSC # 30171505
  • CATALOGUE PAGE # 1110
  • Shipping Weight 0.4 lbs

Product Details

Door pull. Ideal for use on shed and barn doors. Comfort is enhanced by rounded contour of handle. Zinc plated to resist rust. Size: 6-9/16 inches x 1-5/32 inches.

Technical Specs

  • Item Pull Handle
  • Material Steel
  • Finish Galvanized
  • Mounting Type Unthreaded Through Holes
  • Screw Size #12 x 1-1/2"
  • Hardware Included
  • Projection 2-1/16"
  • Grip Length 1-1/16"
  • Mounting Hole Center to Center 6-5/16"
  • Load Rated (Y/N) N
  • Colour Silver

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list