Skip Content
UTILITY PULL,STEEL,6 1/2 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UTILITY PULL,STEEL,6 1/2 IN L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WAC8
  • Mfr. Model # 1WAC8
  • UNSPSC # 30171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Finish Galvanized Steel
  • Item Pull Handle
  • Colour Silver
  • Mounting Type Unthreaded Through Holes
  • Material Steel
  • Screw Size #8x1"FH
  • Hardware Included
  • Mounting Hole Center to Center 5-1/2"
  • Projection 1-15/32"
  • Vert. Mounting Hole Ctr. to Ctr. 1"
  • Grip Length 1-7/32"
  • Load Rated (Y/N) N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list