Skip Content
UTILITY PULL,STEEL,5 3/4 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UTILITY PULL,STEEL,5 3/4 IN L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WAC4
  • Mfr. Model # 1WAC4
  • UNSPSC # 30171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Silver
  • Finish Galvanized Steel
  • Item Pull Handle
  • Material Steel
  • Mounting Type Unthreaded Through Holes
  • Screw Size #8x5/8"FH
  • Hardware Included
  • Projection 1-3/8"
  • Mounting Hole Center to Center 4-7/8"
  • Vert. Mounting Hole Ctr. to Ctr. 7/8"
  • Load Rated (Y/N) N
  • Grip Length 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list